Zoro Homepage

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433ZSCA320

  • Zoro # G7386526


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ZSCA320
Zoro #
G7386526
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412ZS
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
6
Workpiece Compatibility
Cast Iron (K)
Coating
TiCN/Al2O3
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
WNMG433ZS-CA320
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
WNMG433ZSCA320
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Code
ZS
Features
Crack Resistant
Clearance Angle
0 Degrees
Shape
Trigon
Number of Cutting Edges
6
Manufacturer Grade
CA320
Primary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.