Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, .5, Carbide

  • Mfr # WNMG4305PP CA515

  • Zoro # G7392397


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
4305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG4305PP CA515
Zoro #
G7392397
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
4305
Corner Radius
.5
Insert Thickness
0.1875"
Nose Radius
0.0079"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080402PP
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
WNMG4305PP-CA515
No. of Edges
6
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Application
Turning
Chip-Breaker Code
PP
ANSI Code
WNMG4305PP CA515
Finish - Machining
TiCN+Al2O3+TiN
Shape
Trigon
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Features
Crack Resistant
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
CA515
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Primary Material Application
Steel
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.