Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, .5, Carbide

  • Mfr # WNMG4305PP CA530

  • Zoro # G7392677


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
4305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG4305PP CA530
Zoro #
G7392677
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
4305
Corner Radius
.5
Insert Thickness
0.1875"
Nose Radius
0.0079"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080402PP
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
ANSI Number
WNMG4305PP-CA530
Cutting Direction
Neutral
No. of Edges
6
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Shape
Trigon
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
ANSI Code
WNMG4305PP CA530
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
P
Chip-Breaker Code
PP
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA530
Features
Crack Resistant, Wear Resistant
Number of Cutting Edges
6
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.