Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Inserts, CA6525 Grade

  • Mfr # CCMT3252CA6525

  • Zoro # G6672753


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Lead Angle
15°
Hand
Neutral
Coating
CVD
Insert Shape
80 Degree Diamond
Included Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252CA6525
Zoro #
G6672753
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5/32 in
Insert Size
3252
Corner Radius
1/32 in

Details

Item
Turning Inserts
Lead Angle
15°
Hand
Neutral
Coating
CVD
Insert Shape
80 Degree Diamond
Included Angle
80
Series
ISOI
Insert Application
Boring,External Turning,Facing,Internal Facing
Inscribed Circle
3/8 in
Grade
CA6525
Type
Turning
Insert Material
Carbide

Description

Turning Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.