
Turning Round Shank Toolholder, S25KSCLC
Mfr # S25KSCLCL09
Zoro # G7434237
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Application
Right-Hand, standard length, 90 Degree lead angle end mill. Shouldering, facing, slotting, ramping, helical milling, plunging applications. Compatible with BDMT11T3ER-JT, BDMT11T3ER-JS, BDGT11T3FR-JA BDGT11T3FR, BDMT11T3FR inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S25KSCLCL09
Zoro #
G7434237
UPC #
-
Country of Origin
China
Details
Item
Turning Round Shank Toolholder,S25KSCLC
Application
Right-Hand, standard length, 90 Degree lead angle end mill. Shouldering, facing, slotting, ramping, helical milling, plunging applications. Compatible with BDMT11T3ER-JT, BDMT11T3ER-JS, BDGT11T3FR-JA BDGT11T3FR, BDMT11T3FR inserts
Description
Turning Round Shank Toolholder,S25KSCLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.