Turning Toolholder, SABWR 1616JX40F
Mfr # SABWR1616JX40F
Zoro # G7437886
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Cutting Width
0.0618"
Shank
Irregular
Cutting Dia.
0.2756 in
Series
SBTT
Application
Back Turning,Small Parts Machining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SABWR1616JX40F
Zoro #
G7437886
UPC #
-
Country of Origin
China
Dimensions
Cutting Width
0.0618"
Cutting Dia.
0.2756 in
Details
Item
ToolHolder
Shank
Irregular
Series
SBTT
Application
Back Turning,Small Parts Machining
Left/Right Hand
Right-Hand
Material
Steel
Shank Shape
Square
Description
ToolHolder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.