
Coated Gloves W/ Reinforced Thumb Crotch, HCT MicroFoam Nitrile Palm, Gray/Black, M 12 PK
Mfr # 00-001RT (M)
Zoro # G206580884
product price:Â $52.69
/pk 12, $4.39/eaKey Features
Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Palm
Thickness
15g
ANSI/ISEA Cut Level
A1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-001RT (M)
Zoro #
G206580884
UPC #
811373035618
Country of Origin
China
Dimensions
Glove Size
M
Thickness
15g
Details
Item
Coated Gloves W/ Reinforced Thumb Crotch
Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Palm
ANSI/ISEA Cut Level
A1
Description
- •Reinforced Thumb Crotch for Extended Wear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.