Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 00-810-3X

  • Zoro # G324159214


product price:  $68.15
/pk 12, $5.68/ea

Key Features

Series
Kyorene(R) Pro
Thickness
18 ga
ANSI/ISEA Abrasion Level
6
Glove Construction
Continuous Knit
Size- Alpha
3XL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00-810-3X
Zoro #
G324159214
UPC #
810090046167
Country of Origin
China

Dimensions

Thickness
18 ga
Size- Alpha
3XL
Glove Length
9.75 in

Details

Series
Kyorene(R) Pro
ANSI/ISEA Abrasion Level
6
Item
Cut Resistant Glove
Glove Construction
Continuous Knit
Glove Coating Finish
MicroFoam
Glove Lining Material
Graphene
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
ANSI/ISEA Cut Level
A1
EN 388 Rating
4121A
Standards
ANSI/ISEA 105
Knit Material
Graphene
Double-Dipped
No
Knit Material Color
Gray
Cuff Style
Knit Wrist
Base Coating Material
Microfoam Nitrile

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A1, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 4121A, Standards ANSI/ISEA 105, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.