Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 00-819WP-XS

  • Zoro # G524159373


product price:  $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Glove Features
Waterproof
Thickness
15 ga
Glove Construction
Continuous Knit
Cuff Color
Purple
EN 388 Rating
4X22B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00-819WP-XS
Zoro #
G524159373
UPC #
810090046105
Country of Origin
China

Dimensions

Thickness
15 ga
Size- Alpha
XS
Glove Length
9.75 in

Details

Glove Features
Waterproof
Glove Construction
Continuous Knit
Cuff Color
Purple
EN 388 Rating
4X22B
ANSI/ISEA Abrasion Level
6
Glove Lining Material
Graphene, Poly-Acrylic
ANSI/ISEA Cut Level
A9
Glove Coating Finish
MicroFoam
Insulated
Yes
Palm Type
Coated
Series
Kyorene(R) Pro
Standards
ANSI/ISEA 105
Includes Reinforced Thumb Crotch
Yes
Item
Cut Resistant Glove
Minimum Temperature
-5 Degrees C
Knit Material Color
Gray
Knit Material
Graphene
Cuff Style
Knit Wrist
Base Coating Material
Microfoam Nitrile
Double-Dipped
No

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cold-Insulated, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, Water-Resistant, EN 388 Rating 4X22B, Standards ANSI/ISEA 105, Insulated Yes, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.