Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 00-830-3X

  • Zoro # G024159309


product price:  $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Key Features

Glove Coating Finish
MicroFoam
Series
Kyorene(R) Pro
ANSI/ISEA Cut Level
A3
Glove Construction
Continuous Knit
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00-830-3X
Zoro #
G024159309
UPC #
810090046174
Country of Origin
China

Dimensions

Size- Alpha
3XL
Thickness
18 ga
Glove Length
9.75 in

Details

Glove Coating Finish
MicroFoam
Series
Kyorene(R) Pro
ANSI/ISEA Cut Level
A3
Glove Construction
Continuous Knit
ANSI/ISEA Abrasion Level
5
Includes Reinforced Thumb Crotch
Yes
Item
Cut Resistant Glove
EN 388 Rating
4342C
Standards
ANSI/ISEA 105
Palm Type
Coated
Glove Lining Material
Graphene
Knit Material
Graphene
Base Coating Material
Microfoam Nitrile
Double-Dipped
No
Cuff Style
Knit Wrist
Knit Material Color
Gray

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 4342C, Standards ANSI/ISEA 105, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.