Shop KYORENE PRO
See all product information
Cut Resistant Glove, PK12
Mfr # 00-849WP-3X
Zoro # G024159392
product price:Â $264.99
/pk 12, $22.08/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ISEA 105
Glove Coating Finish
MicroFoam
Glove Features
Waterproof
ANSI/ISEA Cut Level
A4
Series
Kyorene(R) Pro
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00-849WP-3X
Zoro #
G024159392
UPC #
810090046181
Country of Origin
China
Dimensions
Thickness
18 ga
Size- Alpha
3XL
Glove Length
9.75 in
Details
Standards
ANSI/ISEA 105
Glove Coating Finish
MicroFoam
Glove Features
Waterproof
ANSI/ISEA Cut Level
A4
Series
Kyorene(R) Pro
ANSI/ISEA Abrasion Level
6
Item
Cut Resistant Glove
EN 388 Rating
4X43E
Glove Lining Material
Graphene
Glove Construction
Continuous Knit
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Cuff Style
Knit Wrist
Minimum Temperature
-15 Degrees C
Double-Dipped
No
Knit Material Color
Gray
Knit Material
Graphene
Base Coating Material
Microfoam Nitrile
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cold-Insulated, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, Water-Resistant, EN 388 Rating 4X43E, Standards ANSI/ISEA 105, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.