Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 00-869WP-3X

  • Zoro # G824159448


product price:  $322.99
/pk 12, $26.92/ea
Free Shipping & Returns

Key Features

EN 388 Rating
4X43F
Glove Construction
Continuous Knit
Size- Alpha
3XL
Series
Kyorene(R) Pro
Thickness
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00-869WP-3X
Zoro #
G824159448
UPC #
810090046198
Country of Origin
China

Dimensions

Size- Alpha
3XL
Thickness
18 ga
Glove Length
9.75 in

Details

EN 388 Rating
4X43F
Glove Construction
Continuous Knit
Item
Cut Resistant Glove
Series
Kyorene(R) Pro
Standards
ANSI/ISEA 105
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
ANSI/ISEA Abrasion Level
6
Glove Coating Finish
MicroFoam
Insulated
Yes
ANSI/ISEA Cut Level
A6
Glove Lining Material
Graphene
Glove Features
Cut Protection, Waterproof
Knit Material
Graphene
Minimum Temperature
-15 Degrees C
Double-Dipped
No
Base Coating Material
Microfoam Nitrile
Cuff Style
Knit Wrist
Knit Material Color
Gray

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A6, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cold-Insulated, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, Water-Resistant, EN 388 Rating 4X43F, Standards ANSI/ISEA 105, Insulated Yes, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.