Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 21-890-2X

  • Zoro # G224159482


product price:  $263.99
/pk 12, $22.00/ea
Free Shipping & Returns

Key Features

Glove Coating Finish
Soft
Thickness
21 ga
Glove Lining Material
Graphene
Glove Coating Material
MicroFoam Nitrile
EN 388 Rating
4X42F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21-890-2X
Zoro #
G224159482
UPC #
810090046396
Country of Origin
China

Dimensions

Size- Alpha
2XL
Thickness
21 ga
Glove Length
9.75 in

Details

Glove Coating Finish
Soft
Glove Lining Material
Graphene
Glove Coating Material
MicroFoam Nitrile
EN 388 Rating
4X42F
Standards
ANSI/ISEA 105
Glove Construction
Continuous Knit
ANSI/ISEA Cut Level
A9
ANSI/ISEA Abrasion Level
6
Includes Reinforced Thumb Crotch
Yes
Item
Cut Resistant Glove
Palm Type
Coated
Series
Kyorene(R) Pro
Glove Features
Cut Protection
Cuff Style
Knit Wrist
Double-Dipped
No
Knit Material Color
Gray
Knit Material
Graphene
Base Coating Material
Microfoam Nitrile

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.