Shop KYORENE PRO
See all product information
Cut Resistant Glove, PK12
Mfr # 21-890-L
Zoro # G224159406
product price:Â $263.99
/pk 12, $22.00/ea
Free Shipping & Returns
Key Features
Glove Coating Finish
Soft
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI/ISEA 105
Cuff Color
Brown
Glove Features
Cut Protection
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21-890-L
Zoro #
G224159406
UPC #
810090046372
Country of Origin
China
Dimensions
Thickness
21 ga
Size- Alpha
L
Glove Length
9.75 in
Details
Glove Coating Finish
Soft
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI/ISEA 105
Cuff Color
Brown
Glove Features
Cut Protection
Palm Type
Coated
Glove Lining Material
Graphene
Glove Coating Material
MicroFoam Nitrile
ANSI/ISEA Abrasion Level
6
Series
Kyorene(R) Pro
Glove Construction
Continuous Knit
EN 388 Rating
4X42F
Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A9
Double-Dipped
No
Base Coating Material
Microfoam Nitrile
Knit Material Color
Gray
Knit Material
Graphene
Cuff Style
Knit Wrist
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.