Shop KYORENE PRO
See all product information
Cut Resistant Glove, PK12
Mfr # 21-890-M
Zoro # G824159349
product price:Â $263.99
/pk 12, $22.00/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ISEA 105
EN 388 Rating
4X42F
Glove Features
Cut Protection
Glove Coating Finish
Soft
Glove Lining Material
Graphene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21-890-M
Zoro #
G824159349
UPC #
810090046365
Country of Origin
China
Dimensions
Size- Alpha
M
Thickness
21 ga
Glove Length
9.75 in
Details
Item
Cut Resistant Glove
Standards
ANSI/ISEA 105
EN 388 Rating
4X42F
Glove Features
Cut Protection
Glove Coating Finish
Soft
Glove Lining Material
Graphene
Includes Reinforced Thumb Crotch
Yes
Glove Coating Material
MicroFoam Nitrile
Glove Construction
Continuous Knit
ANSI/ISEA Cut Level
A9
Palm Type
Coated
ANSI/ISEA Abrasion Level
6
Series
Kyorene(R) Pro
Double-Dipped
No
Cuff Style
Knit Wrist
Knit Material
Graphene
Knit Material Color
Gray
Base Coating Material
Microfoam Nitrile
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.