Shop KYORENE PRO
See all product information
Cut Resistant Glove, PK12
Mfr # 21-890-XL
Zoro # G124159285
product price:Â $263.99
/pk 12, $22.00/ea
Free Shipping & Returns
Key Features
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI/ISEA 105
Thickness
21 ga
Glove Coating Finish
Soft
Glove Construction
Continuous Knit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21-890-XL
Zoro #
G124159285
UPC #
810090046389
Country of Origin
China
Dimensions
Thickness
21 ga
Size- Alpha
XL
Glove Length
9.75 in
Details
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI/ISEA 105
Glove Coating Finish
Soft
Item
Cut Resistant Glove
Glove Construction
Continuous Knit
Palm Type
Coated
Series
Kyorene(R) Pro
EN 388 Rating
4X42F
ANSI/ISEA Abrasion Level
6
Glove Coating Material
MicroFoam Nitrile
Glove Lining Material
Graphene
Glove Features
Cut Protection
ANSI/ISEA Cut Level
A9
Knit Material
Graphene
Cuff Style
Knit Wrist
Double-Dipped
No
Knit Material Color
Gray
Base Coating Material
Microfoam Nitrile
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.