Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 21-893-M

  • Zoro # G024159439


product price:  $263.99
/pk 12, $22.00/ea
Free Shipping & Returns

Key Features

EN 388 Rating
3X42F
ANSI/ISEA Cut Level
A9
Palm Type
Coated
ANSI/ISEA Abrasion Level
6
Glove Features
Cut Protection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21-893-M
Zoro #
G024159439
UPC #
810090046426
Country of Origin
China

Dimensions

Thickness
21 ga
Size- Alpha
M
Glove Length
9.75 in

Details

EN 388 Rating
3X42F
ANSI/ISEA Cut Level
A9
Palm Type
Coated
Item
Cut Resistant Glove
ANSI/ISEA Abrasion Level
6
Glove Features
Cut Protection
Glove Construction
Continuous Knit
Standards
ANSI/ISEA 105
Glove Lining Material
Graphene
Glove Coating Finish
Soft
Series
Kyorene(R) Pro
Includes Reinforced Thumb Crotch
Yes
Knit Material
Graphene
Double-Dipped
No
Cuff Style
Knit Wrist
Knit Material Color
Gray

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 3X42F, Standards ANSI/ISEA 105, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.