Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 21-893-S

  • Zoro # G924159430


product price:  $263.99
/pk 12, $22.00/ea
Free Shipping & Returns

Key Features

Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Graphene
EN 388 Rating
3X42F
ANSI/ISEA Abrasion Level
6
Series
Kyorene(R) Pro
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21-893-S
Zoro #
G924159430
UPC #
810090046419
Country of Origin
China

Dimensions

Size- Alpha
S
Thickness
21 ga
Glove Length
9.75 in

Details

Item
Cut Resistant Glove
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Graphene
EN 388 Rating
3X42F
ANSI/ISEA Abrasion Level
6
Series
Kyorene(R) Pro
Standards
ANSI/ISEA 105
Palm Type
Coated
Glove Coating Finish
Soft
Glove Features
Cut Protection
Glove Construction
Continuous Knit
ANSI/ISEA Cut Level
A9
Knit Material
Graphene
Cuff Style
Knit Wrist
Double-Dipped
No
Knit Material Color
Gray

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 3X42F, Standards ANSI/ISEA 105, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.