Shop KYORENE PRO
See all product information
Create Account
Cut Resistant Glove, PK12
Mfr # 24-840-2X
Zoro # G224218387
product price:Â
$
200.99
/pk 12, $16.75/ea
Free Shipping & Returns
Key Features
EN 388 Rating
4X42D
ANSI/ISEA Cut Level
A4
Series
Kyorene(R) Pro Max
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-840-2X
- Zoro #
- G224218387
- UPC #
- 810090046518
- Country of Origin
- China
Dimensions
- Size- Alpha
- 2XL
Details
- EN 388 Rating
- 4X42D
- ANSI/ISEA Cut Level
- A4
- Series
- Kyorene(R) Pro Max
- ANSI/ISEA Puncture Level
- 2
- ANSI/ISEA Abrasion Level
- 4
- Item
- Cut Resistant Glove
- Glove Coating Material
- MicroFoam Nitrile
- Palm Type
- Coated
- Glove Construction
- Continuous knit
- Glove Features
- Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
- Standards
- ANSI A4, En 388
- Glove Lining Material
- 24g Gray Kyorene Pro(R) Max Graphene A4 Liner
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X42D, Standards ANSI A4, En 388, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Performance Automotive manufacturing, Construction, Data centers, Electrical work, Metal stamping, Sheet metal handling, Small parts handling, Steel processing, Package Quantity 12