Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 24-843-L

  • Zoro # G324159405


product price:  $200.99
/pk 12, $16.75/ea
Free Shipping & Returns

Key Features

Glove Lining Material
Graphene
Thickness
24 ga
Glove Construction
Continuous Knit
Cuff Color
Brown
Palm Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24-843-L
Zoro #
G324159405
UPC #
810090046556
Country of Origin
China

Dimensions

Thickness
24 ga
Size- Alpha
L
Glove Length
9.75 in

Details

Glove Lining Material
Graphene
Item
Cut Resistant Glove
Glove Construction
Continuous Knit
Cuff Color
Brown
Palm Type
Coated
EN 388 Rating
3X42D
ANSI/ISEA Cut Level
A4
Standards
ANSI/ISEA 105
Series
Kyorene(R) Pro
Glove Coating Finish
Soft
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Level
4
Double-Dipped
No
Cuff Style
Knit Wrist
Knit Material
Graphene
Knit Material Color
Gray

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 3X42D, Standards ANSI/ISEA 105, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.