Centrifuge Tube, Clear, 12.5mL Cap., PK12

  • Mfr # S10AW

  • Zoro # G7891250


product price: $285.74
/pk 12, $23.81/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Outside Dia.
17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10AW
Zoro #
G7891250
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
17mm
Length
118.49mm
Labware Length - Metric
118.49 mm
Labware Outside Dia. - Metric
17 mm
Overall Height - Metric
118.49 mm
Body Diameter - Metric
17 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Labware Basic Material
Glass
Temp. Range
0 Degrees to 240 Degrees C
Graduation Subdivisions
0.2 to 1.0mL
Graduation Range
0 to 12.5 mL
Temp. Range (C)
0 Degrees to 121 Degrees C
Labware Nominal Capacity - Metric
12 mL
Capacity
12.5ml
Standards and Approvals
API, ASTM
Labware Body Color
Clear
Special Features
Capillary Style Tube, Etched Calibration, Milliliter Markings, Sand Spot, Standard Line Style, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
Basic Material
Glass
Closure Liner Design
Tooled Top
Body Color
Clear
Includes Closure
Yes
Body Material
Borosilicate Glass
Clarity
Transparent
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Tube Type
Centrifuge Tube
Nominal Capacity - English
0.42 oz
Closure Material
Rubber
Graduated
Yes
Maximum Graduation - Metric
12.5 mL
Nominal Capacity - Metric
12.5 mL

Description

Centrifuge Tube, Nominal Capacity - Metric 12.5 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.42 oz, Overall Height - Metric 118.49 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.