Flat Washer, Fits Bolt Size 1 1/4 in , Steel Zinc Yellow Finish, 12 PK (Discontinued)
- Mfr # 448024
- Zoro # G6276571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448024
Zoro #
G6276571
UPC #
082893606613
Country of Origin
United States
Dimensions
For Screw Size
1 1/4 in
Outside Diameter
1 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
1.313 in
Washer Outside Dia.
1 in
Fits Bolt Sizes
1-1/4 in
Thickness
0.25 in
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards L9(R), United States Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 1 1/4 in, Inside Diameter 1.313 in, Outside Diameter 1 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Yellow, Maximum Temperature 400 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion Resistant, RoHS Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.