Flat Washer, For Screw Size 1/4 in , Steel Zinc Yellow Finish, 100 PK (Discontinued)
- Mfr # 448002
- Zoro # G6264233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448002
Zoro #
G6264233
UPC #
082893606453
Country of Origin
United States
Dimensions
For Screw Size
1/4 in
Outside Diameter
5/8 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.281 in
Fits Bolt Sizes
1/4 in
Washer Outside Dia.
5/8 in
Thickness
0.063 in
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards L9(R), United States Standard, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Yellow, Maximum Temperature 400 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion Resistant, RoHS Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.