This item is Discontinued.

L9 Flat Washer, Fits Bolt Size 1 1/2 in , Steel Zinc Yellow Finish, 10 PK 448026

Flat Washer, Fits Bolt Size 1 1/2 in , Steel Zinc Yellow Finish, 10 PK (Discontinued)

  • Mfr # 448026
  • Zoro # G6277883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448026
Zoro #
G6277883
UPC #
082893606620
Country of Origin
United States

Dimensions

For Screw Size
1 1/2 in
Outside Diameter
1 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
1.563 in
Washer Outside Dia.
1 in
Fits Bolt Sizes
1-1/2 in
Thickness
0.25 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Washer Material Grade
Through Hardened
Temp. (F)
-58 Degrees to 400 Degrees F
Rockwell Hardness
82 to 85 on 15N Scale
Thickness Tolerance
+/-0.016 in
Color
Yellow
Application
General Purpose
Type
SAE
RoHS Compliant
No
Maximum Temperature
400 Degrees F
Material Grade/Class
Through Hardened
Dimensional Standards
L9(R), United States Standard
Finish Type
Zinc Yellow
Resistance Properties
Corrosion Resistant
Material Type
Steel
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
For Use With
Grade 9 Bolts and Nuts
Bolt Compatibility
Grade 8
Washer Basic Material
Steel
Fastener Finish
Zinc Yellow
Washer Standards
L9(R)

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards L9(R), United States Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 1 1/2 in, Inside Diameter 1.563 in, Outside Diameter 1 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Yellow, Maximum Temperature 400 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion Resistant, RoHS Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.