This item is Discontinued.

L9 Flat Washer, For Screw Size 1 1/8 in , Steel Zinc Yellow Finish, 20 PK 448022

Flat Washer, For Screw Size 1 1/8 in , Steel Zinc Yellow Finish, 20 PK (Discontinued)

  • Mfr # 448022
  • Zoro # G6275287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448022
Zoro #
G6275287
UPC #
082893606606
Country of Origin
United States

Dimensions

For Screw Size
1 1/8 in
Outside Diameter
1 in
Minimum Thickness
0.16 in
Maximum Thickness
0.16 in
Inside Diameter
1.188 in
Washer Outside Dia.
1 in
Thickness
0.16 in
Fits Bolt Sizes
1-1/8 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
+/-0.014 in
Washer Material Grade
Through Hardened
Temp. (F)
-58 Degrees to 400 Degrees F
Rockwell Hardness
82 to 85 on 15N Scale
Color
Yellow
Application
General Purpose
Type
SAE
Dimensional Standards
L9(R), United States Standard
Finish Type
Zinc Yellow
RoHS Compliant
No
Material Grade/Class
Through Hardened
Minimum Temperature
-58 Degrees F
Resistance Properties
Corrosion Resistant
Material Type
Steel
Pack Size
Small Pack
Maximum Temperature
400 Degrees F
For Use With
Grade 9 Bolts and Nuts
Bolt Compatibility
Grade 8
Fastener Finish
Zinc Yellow
Washer Basic Material
Steel
Washer Standards
L9(R)

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards L9(R), United States Standard, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/8 in, Inside Diameter 1.188 in, Outside Diameter 1 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.16 in, Color Yellow, Maximum Temperature 400 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion Resistant, RoHS Compliant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.