This item is Discontinued.

L9 Flat Washer, For Screw Size 3/8 in , Steel Zinc Yellow Finish, 100 PK 448006

Flat Washer, For Screw Size 3/8 in , Steel Zinc Yellow Finish, 100 PK (Discontinued)

  • Mfr # 448006
  • Zoro # G6249070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448006
Zoro #
G6249070
UPC #
082893606484
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
13/16 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.422 in
Thickness
0.109375 in
Washer Outside Dia.
13/16 in
Fits Bolt Sizes
3/8 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Washer Material Grade
Through Hardened
Temp. (F)
-58 Degrees to 400 Degrees F
Rockwell Hardness
82 to 85 on 15N Scale
Thickness Tolerance
+/-0.011 in
Application
General Purpose
Color
Yellow
Type
SAE
RoHS Compliant
No
Material Grade/Class
Through Hardened
Resistance Properties
Corrosion Resistant
Finish Type
Zinc Yellow
Pack Size
Small Pack
Maximum Temperature
400 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
L9(R), United States Standard
Material Type
Steel
For Use With
Grade 9 Bolts and Nuts
Bolt Compatibility
Grade 8
Washer Standards
L9(R)
Fastener Finish
Zinc Yellow
Washer Basic Material
Steel

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards L9(R), United States Standard, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.422 in, Outside Diameter 13/16 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Yellow, Maximum Temperature 400 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion Resistant, RoHS Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.