This item is Discontinued.

L9 Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade 9, Waxed Zinc Yellow, 3/4 in Ht, 20 PK 446066

Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade 9, Waxed Zinc Yellow, 3/4 in Ht, 20 PK (Discontinued)

  • Mfr # 446066
  • Zoro # G6272511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446066
Zoro #
G6272511
UPC #
082893606224
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Hex Height
3/4 in
Hex Width
1 7/64 in
Dia./Thread Size
3/4"-16
Nut Height
3/4 in
Width Across Flats
1 7/64 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 9
Finish
Waxed Zinc Yellow
Standards
ANSI B1.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NE - Regular Lock Nut
Max. Temp.
385 Degrees C, 725 Degrees F
Color
Yellow
Maximum Temperature
725 Degrees F
Pack Size
Small Pack
Fastener Finish
Zinc Yellow CR+3
Nut Standards
ANSI B1.1
Fastener Thread Type
UNF (Fine)
Nut Style
Top Lock
Fastener Thread Direction
Right Hand
Material Grade
Grade 9
Basic Material
Steel
Dimensional Standards
ANSI B1.1

Description

Lock Nut, Color Yellow, Dimensional Standards ANSI B1.1, Finish Waxed Zinc Yellow, Hex Height 3/4 in, Hex Type Standard Hex Top Lock, Hex Width 1 7/64 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade 9, Maximum Temperature 725 Degrees F, Pack Size Small Pack, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/4 In.-16, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.