This item is Discontinued.

La-Co Soldering Flux, Aluminum, 1 lb. 22407

Soldering Flux, Aluminum, 1 lb. (Discontinued)

  • Mfr # 22407
  • Zoro # G8499951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22407
Zoro #
G8499951
UPC #
048615224077
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Item
Soldering Flux
Type
Aluminum
Material
Paste
Working Range (Deg. F)
0 Degrees to 390 Degrees
Specific Gravity
1.33
Container Type
Jar
Application
HVAC, Refrigeration
Standards
DOD-STD-1866
For Material Type
Aluminum to Aluminum, Aluminum to Copper
Form
Paste
For Solder Type
Tin/Lead, Tin/Silver
Features
Low-Temperature Soldering, Resists Electrolytic Action
Flux Type
Inorganic Acid
Container Capacity
16 oz

Description

Soldering Flux, Container Capacity 16 oz, Container Type Jar, Form Paste, Flux Type Inorganic Acid, For Material Type Aluminum to Aluminum, Aluminum to Copper, For Solder Type Tin/Lead, Tin/Silver, Standards DOD-STD-1866, Application HVAC, Refrigeration, Features Low-Temperature Soldering, Resists Electrolytic Action, Specific Gravity 1.33

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.