Shop LA CROSSE TECHNOLOGY
Create Account
273190 Weather Station with Color Display
- Mfr # 273190
- Zoro # G004145322
product price:Â
$
82.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 273190
- Zoro #
- G004145322
- UPC #
- 757456080239
- Country of Origin
- China
Description
Wireless Color Forecast Station with Moon Phase. Atomic Time automatically sets and updates for Daylight Saving Time. Features Dynamic color forecast icons, indoor and outdoor temperature and humidity, and Barometric Pressure.
Features- Atomic time or date with manual settings
- Indoor temperature or humidity
- Independent alerts for indoor temperature and humidity
- Daily Hi, Lo-temp or humidity (midnight to midnight) indoor
- Low battery icon for station
- Relative barometric pressure in numbers 2362 to 3248 In Hg
- Inches of mercury or hecto pascal selectable
- 24 hr pressure history graph
- Moon phase, backlight has three levels when connected to AC power
- Weight: 1.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.