Shop LA CROSSE TECHNOLOGY
See all product information
Create Account
308 1451 Fisherman Forecaster
- Mfr # 308 1451
- Zoro # G104173744
product price:Â
$
83.29
/ea
Key Features
Relative Humidity Range
0.01 to 0.99
Mounting
Wall
Width
2.4"
Height
5.1"
Receiver to Transmitter Distance
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308 1451
- Zoro #
- G104173744
- UPC #
- 757456985688
- Country of Origin
- China
- Item
- Weather Forecaster
- Relative Humidity Range
- 0.01 to 0.99
- Mounting
- Wall
- Receiver to Transmitter Distance
- 200 ft
- Features
- Alarm
- Minimum Temperature (Indoor)
- 32°F (0°C)
- Built-in Devices
- Thermometer
- Maximum Temperature (Outdoor)
- 140°F (60°C)
- Maximum Temperature
- 122°F (50°C)
- Minimum Temperature (Outdoor)
- -40°F (-40°C)
- Maximum Temperature (Indoor)
- 122°F (50°C)
- Readings
- Temperature
- Number of Batteries
- 5
Dimensions
- Width
- 2.4"
- Height
- 5.1"
- Depth
- 5.1"
- Battery Size Supported
- AA
Description
Displays Current & Future Weater Forecast
Fisherman Icon Depicts The Weather Conditions
Adjusts By Pressure
Frost & Temperature Icons
Historical Barometric Pressure Graph
Min/max Records For Temperature & Humidity
Wireless Transmitting Sensor Sends Outdoor Readings Up To 200ft
Indoor Display With Backlight For Nighttime Viewing
Upc : 757456985688
Shipping Dimensions : 11.75in X 8.25in X 2.50in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.