Zoro Homepage

Wireless Thermometer

  • Mfr # 308-147

  • Zoro # G302667991


product price: $19.79
/ea
Sold in multiples of 6 for $118.74

Key Features

Display Type
LCD
Base Height
2.78 in
Sensor Temperature Range C
-40 Degrees to 60 Degrees C
Humidity Resolution
1 %
Sensor Maximum Temperature C
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-147
Zoro #
G302667991
UPC #
-
Country of Origin
China

Dimensions

Base Height
2.78 in
Base Depth
0.91 in
Base Width
2.76 in
Sensor Width
2.57 in
Overall Width
0.75 in
Overall Depth
0.75 in
Mounting Hole Diameter
0.25 in
Digit Height
0.25 in (Time /Rh), 0.5 in (Primary Temp) / 0.33 (Secondary Temp)
Overall Length
2.75 in
Sensor Height
2.76 in
Power Cord Length
2.75 in
Sensor Depth
0.78 in
Display Height
1 in
Display Width
0.75 in

Details

Item
Wireless Thermometer
Display Type
LCD
Sensor Temperature Range C
-40 Degrees to 60 Degrees C
Humidity Resolution
1 %
Sensor Maximum Temperature C
60 Degrees C
Sensor Material
Plastic
Base Battery Type
(2) AAA
Transmission Range
330 ft
Primary Scale
Outside Temperature
Sensor Maximum Temperature F
140 Degrees F
Humidity Accuracy
+/-7%
Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Base Power Source Details
(2) AAA Batteries
Sensor Power Source
Battery
Accuracy
+/-2 Degrees F/ +/-7% RH
Base Maximum Temperature C
37 Degrees C
Application
Indoor/Outdoor
Number of Mounting Holes
1
Base Maximum Temperature F
99 Degrees F
Base Minimum Temperature C
0 Degrees C
Base Temperature Range F
32 Degrees to 99 Degrees F
Sensor Temperature Range
-40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C
Backlit
No
Base Temperature Range
32 Degrees to 99 Degrees F/0 Degrees to 37 Degrees C
Temperature Scale
Fahrenheit/Celsius
Resistance Rating
Not Rated (Base)
Case Material
Plastic
Number of Digits
12
Sensor Power Source Details
(2) AA Batteries
Sensor Minimum Temperature C
-40 Degrees C
Base Power Source
Battery
Number of Sensors
1
Base Minimum Temperature F
32 Degrees F
Display Features
Max/Min Temperature Records, Temperature Trend
Includes Batteries
No
Battery Run Time
12 mo
Case Color
Black
Base Temperature Range C
0 Degrees to 37 Degrees C
Base Mounting Type
Free Standing, Key Hole, Non-Detachable Base
Sensor Minimum Temperature F
-40 Degrees F
Sensor Battery Type
(2) AAA
NSF Rated
No
Base Mounting Location
Desktop
Secondary Scale
Indoor Humidity, Inside Temperature
Scale Type
LCD, LCD
Includes NIST-Traceable Certificate
No
Memory
Min
Functions
Indoor Temperature, Min/Max Temperature Records, Temperature Trend, Wireless Outdoor Temperature
Sensor Temperature Range F
-40 Degrees to 140 Degrees F
Base Temperature Range °C
0 Degrees to 37 Degrees C
Base Maximum Temperature °C
37 Degrees C
Sensor Maximum Temperature °F
140 Degrees F
Base Minimum Temperature °C
0 Degrees C
Base Maximum Temperature °F
99 Degrees F
Base Temperature Range °F
32 Degrees to 99 Degrees F
Sensor Minimum Temperature °C
-40 Degrees C
Sensor Maximum Temperature °C
60 Degrees C
Sensor Minimum Temperature °F
-40 Degrees F
Base Minimum Temperature °F
32 Degrees F

Description

Wireless Thermometer, Sensor Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, Number of Sensors 1, Transmission Range 330 ft, Primary Scale Outdoor Temperature, Includes NIST-Traceable Certificate No, Base Power Source Details (2) AAA Batteries, Base Temperature Range 32 Degrees to 99 Degrees F/0 Degrees to 37 Degrees C, Power Cord Length 2.75 in, Temperature Scale Fahrenheit/Celsius

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.