BEADS 4 LITER
Mfr # 42370-004
Zoro # G8408251
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Max. Temp. (C)
180 Degrees C
Temp. Range (C)
-80 Degrees to 180 Degrees
Range
-80 Degrees to 180 Degrees
Base Material
Aluminum
Graduations
-80 Degrees to 180 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42370-004
Zoro #
G8408251
UPC #
810103021686
Country of Origin
United States
Details
Item
Lab Armor Beads
Max. Temp. (C)
180 Degrees C
Temp. Range (C)
-80 Degrees to 180 Degrees
Range
-80 Degrees to 180 Degrees
Base Material
Aluminum
Graduations
-80 Degrees to 180 Degrees
Compliance
180
Material
Aluminum
Product Type
Beads
Compatible Product Type
Water Bath
Volume Capacity
4 L
Description
Lab Armor Beads 4 Liter, Temp. Range (C) -80 Degrees to 180 Degrees , Graduations -80 Degrees to 180 Degrees , Base Material Aluminum, Max. Temp. (C) 180, Range -80 Degrees to 180 Degrees , Compliance 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.