WALKABOUT TRAY WITH LAB BEADS

  • Mfr # 39438-001

  • Zoro # G7982021


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Base Material
Aluminum
Range
-80 Degrees to 93 Degrees
Compliance
70
Max. Temp. (C)
93 Degrees C
Temp. Range (C)
-80 Degrees to 93 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39438-001
Zoro #
G7982021
UPC #
810103021990
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 in
Overall Length
6 in

Details

Item
Lab Armor Walkabout Tray with Lab Beads
Base Material
Aluminum
Range
-80 Degrees to 93 Degrees
Compliance
70
Max. Temp. (C)
93 Degrees C
Temp. Range (C)
-80 Degrees to 93 Degrees
Material
PVC
Product Type
Bead Kit
Volume Capacity
1 L
Compatible Product Type
Bead Bath, Test Tuberacks, Water Bath

Description

Lab Armor Walkabout Tray with lab Beads, Temp. Range (C) -80 Degrees to 93 Degrees , Base Material Aluminum, Max. Temp. (C) 93, Range -80 Degrees to 93 Degrees , Compliance 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.