CHILL BUCKET BEADS
Mfr # 67200-001
Zoro # G8275486
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Base Material
Aluminum
Max. Temp. (C)
93 Degrees C
Temp. Range (C)
-80 Degrees to 93 Degrees
Range
-80 Degrees to 93 Degrees
Compliance
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
67200-001
Zoro #
G8275486
UPC #
810103021945
Country of Origin
United States
Details
Item
Lab Armor Chill Bucket Beads
Base Material
Aluminum
Max. Temp. (C)
93 Degrees C
Temp. Range (C)
-80 Degrees to 93 Degrees
Range
-80 Degrees to 93 Degrees
Compliance
70
Material
Aluminum
Product Type
Beads
Description
Lab Armor Chill Bucket Beads, Temp. Range (C) -80 Degrees to 93 Degrees , Base Material Aluminum, Max. Temp. (C) 93, Range -80 Degrees to 93 Degrees , Compliance 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.