BEADS 2 LITER

  • Mfr # 42370-002

  • Zoro # G8187663


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Range
-80 Degrees to 180 Degrees
Compliance
180
Max. Temp. (C)
180 Degrees C
Graduations
-80 Degrees to 180 Degrees
Temp. Range (C)
-80 Degrees to 180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42370-002
Zoro #
G8187663
UPC #
810103021679
Country of Origin
United States

Details

Item
Lab Armor Beads
Range
-80 Degrees to 180 Degrees
Compliance
180
Max. Temp. (C)
180 Degrees C
Graduations
-80 Degrees to 180 Degrees
Temp. Range (C)
-80 Degrees to 180 Degrees
Base Material
Aluminum
Material
Aluminum
Product Type
Beads
Volume Capacity
2 L
Compatible Product Type
Water Bath

Description

Lab Armor Beads 2 Liter, Temp. Range (C) -80 Degrees to 180 Degrees , Graduations -80 Degrees to 180 Degrees , Base Material Aluminum, Max. Temp. (C) 180, Range -80 Degrees to 180 Degrees , Compliance 180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.