This item is Discontinued.

Lab Companion Circulating Baths, 120V/60Hz, 10L, VFD RW3-1025

Circulating Baths, 120V/60Hz, 10L, VFD (Discontinued)

  • Mfr # RW3-1025
  • Zoro # G0122219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RW3-1025
Zoro #
G0122219
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
30.7 in
Chamber Length
6-7/64"
Chamber Height
7 7/64 in
Overall Depth
7.1 in
Overall Width
14.4 in
Chamber Width
8 19/64 in

Details

Item
Heated and Refrigerated Circulating Baths
Voltage (AC)
120
Temp. Range (C)
-25 Degrees to 150 Degrees
Item - Circulators and Water Baths
Circulator
Amps
12.6
Accuracy
+/-0.05 Degrees C
Voltage (DC)
120
Capacity - Circulators and Water Baths
10L
Display
VFD
Max. Temp. (C)
150 Degrees
Voltage
120
Amps AC
12.6
Capacity
10L
Speed
5-speed pump
Standards
CE
Material
Stainless Steel
Power Rating
120V/60Hz
Flow Rate
28Lpm
Temp. Control
Yes
Capacity - Circulators & Water Baths
10L
Compliance
CE

Description

Circulator, Capacity - Circulators and Water Baths 10L, Chamber Height 7 7/64 in, Chamber Width 8 19/64 in, Temp. Range (C) -25 Degrees to 150 Degrees , Amps 12.6, Standards CE, Voltage 120, Display VFD, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 7.1 in, Overall Height 30.7 in, Overall Width 14.4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.