This item is Discontinued.

Lab Companion Circulating Baths, 120V/60Hz, 12.6 Amps AC RW3-0525

Circulating Baths, 120V/60Hz, 12.6 Amps AC (Discontinued)

  • Mfr # RW3-0525
  • Zoro # G0122191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RW3-0525
Zoro #
G0122191
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
28.9 in
Chamber Height
6 19/64 in
Overall Width
12.2 in
Chamber Width
5 29/32 in
Chamber Length
3-29/32"
Overall Depth
6.3 in

Details

Item
Heated and Refrigerated Circulating Baths
Power Rating
120V/60Hz
Voltage
120
Item - Circulators and Water Baths
Circulator
Speed
5-speed pump
Amps
12.6
Amps AC
12.6
Capacity
5L
Flow Rate
28Lpm
Accuracy
+/-0.05 Degrees C
Capacity - Circulators and Water Baths
5L
Capacity - Circulators & Water Baths
5L
Standards
CE
Material
Stainless Steel
Display
VFD
Voltage (AC)
120
Voltage (DC)
120
Max. Temp. (C)
150 Degrees
Compliance
CE
Temp. Range (C)
-25 Degrees to 150 Degrees
Temp. Control
Yes

Description

Circulator, Capacity - Circulators and Water Baths 5L, Chamber Height 6 19/64 in, Chamber Width 5 29/32 in, Temp. Range (C) -25 Degrees to 150 Degrees , Amps 12.6, Standards CE, Voltage 120, Display VFD, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 6.3 in, Overall Height 28.9 in, Overall Width 12.2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.