This item is Discontinued.

Lab Companion Circulating Baths, 20L, 230V/60Hz, 20L RW3-2035

Circulating Baths, 20L, 230V/60Hz, 20L (Discontinued)

  • Mfr # RW3-2035
  • Zoro # G0122261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RW3-2035
Zoro #
G0122261
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
32.5 in
Overall Depth
7.9 in
Overall Width
15.2 in
Chamber Length
8-13/32"
Chamber Height
7 29/32 in
Chamber Width
11 13/32 in

Details

Item
Heated and Refrigerated Circulating Baths
Temp. Control
Yes
Material
Stainless Steel
Capacity
20L
Voltage (DC)
230
Standards
CE
Compliance
CE
Accuracy
+/-0.05 Degrees C
Max. Temp. (C)
150 Degrees
Capacity - Circulators & Water Baths
20L
Voltage
230
Temp. Range (C)
-25 Degrees to 150 Degrees
Capacity - Circulators and Water Baths
20L
Display
VFD
Item - Circulators and Water Baths
Circulator
Speed
5-speed pump
Voltage (AC)
230
Amps
13.5
Power Rating
230V/60Hz
Amps AC
13.5
Flow Rate
28Lpm

Description

Circulator, Capacity - Circulators and Water Baths 20L, Chamber Height 7 29/32 in, Chamber Width 11 13/32 in, Temp. Range (C) -25 Degrees to 150 Degrees , Amps 13.5, Standards CE, Voltage 230, Display VFD, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 7.9 in, Overall Height 32.5 in, Overall Width 15.2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.