This item is Discontinued.

Lab Companion Circulating Baths, 230V/60Hz, 30L, LCD RW3-3025P

Circulating Baths, 230V/60Hz, 30L, LCD (Discontinued)

  • Mfr # RW3-3025P
  • Zoro # G0122331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RW3-3025P
Zoro #
G0122331
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
35.2 in
Overall Depth
9 in
Chamber Height
9 in
Overall Width
17.6 in
Chamber Width
11 51/64 in
Chamber Length
10-13/32"

Details

Item
Heated and Refrigerated Circulating Baths
Voltage (AC)
230
Item - Circulators and Water Baths
Circulator
Temp. Control
Yes
Accuracy
+/-0.05 Degrees C
Power Rating
230V/60Hz
Max. Temp. (C)
150 Degrees
Amps
13.5
Flow Rate
28Lpm
Capacity
30L
Voltage (DC)
230
Capacity - Circulators and Water Baths
30L
Temp. Range (C)
-25 Degrees to 150 Degrees
Display
LCD
Capacity - Circulators & Water Baths
30L
Compliance
CE
Speed
5-speed pump
Voltage
230
Amps AC
13.5
Standards
CE
Material
Stainless Steel

Description

Circulator, Capacity - Circulators and Water Baths 30L, Chamber Height 9 in, Chamber Width 11 51/64 in, Temp. Range (C) -25 Degrees to 150 Degrees , Amps 13.5, Standards CE, Voltage 230, Display LCD, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 9 in, Overall Height 35.2 in, Overall Width 17.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.