This item is Discontinued.

Lab Companion Circulating Baths, 5L, 11 Amps AC, 5L RW3-0525P

Circulating Baths, 5L, 11 Amps AC, 5L (Discontinued)

  • Mfr # RW3-0525P
  • Zoro # G0122359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RW3-0525P
Zoro #
G0122359
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
28.9 in
Overall Depth
6.3 in
Overall Width
12.2 in
Chamber Height
6 19/64 in
Chamber Length
3-29/32"
Chamber Width
5 29/32 in

Details

Item
Heated and Refrigerated Circulating Baths
Material
Stainless Steel
Speed
5-speed pump
Standards
CE
Temp. Control
Yes
Amps AC
11
Voltage
230
Display
LCD
Item - Circulators and Water Baths
Circulator
Amps
11
Max. Temp. (C)
150 Degrees
Power Rating
230V/60Hz
Accuracy
+/-0.05 Degrees C
Capacity - Circulators and Water Baths
5L
Capacity - Circulators & Water Baths
5L
Compliance
CE
Voltage (DC)
230
Voltage (AC)
230
Temp. Range (C)
-25 Degrees to 150 Degrees
Flow Rate
28Lpm
Capacity
5L

Description

Circulator, Capacity - Circulators and Water Baths 5L, Chamber Height 6 19/64 in, Chamber Width 5 29/32 in, Temp. Range (C) -25 Degrees to 150 Degrees , Amps 11, Standards CE, Voltage 230, Display LCD, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 6.3 in, Overall Height 28.9 in, Overall Width 12.2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.