This item is Discontinued.

Lab Companion Heating Bath, 10L, LED BW-10H

Heating Bath, 10L, LED (Discontinued)

  • Mfr # BW-10H
  • Zoro # G2667327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-10H
Zoro #
G2667327
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Chamber Length
9.5"
Chamber Height
7.9 in
Chamber Width
11 13/16 in
Overall Height
12.5 in
Overall Depth
14.4 in
Overall Width
14.31 in

Details

Item
Heating Bath
Temp. Range (C)
Ambient 5 Degrees to 100 Degrees
Voltage
120
Compliance
CE
Max. Temp. (C)
100 Degrees
Display
LED
Accuracy
+/-0.1 Degrees C
Voltage (DC)
120
Capacity - Circulators and Water Baths
10L
Amps
8.3
Amps AC
8.3
Temp. Control
Proportional-Integral-Derivative
Capacity
10L
Standards
CE
Capacity - Circulators & Water Baths
10L
Item - Circulators and Water Baths
Water Bath
Material
Stainless Steel

Description

Water Bath, Capacity - Circulators and Water Baths 10L, Chamber Height 7.9 in, Chamber Width 11 13/16 in, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Amps 8.3, Standards CE, Voltage 120, Display LED, Material Stainless Steel, Max. Temp. (C) 100 Degrees , Overall Depth 14.4 in, Overall Height 12.5 in, Overall Width 14.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.