This item is Discontinued.

Lab Companion Heating Bath, 5.8A, 5L, Analog BW-05B

Heating Bath, 5.8A, 5L, Analog (Discontinued)

  • Mfr # BW-05B
  • Zoro # G2667309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-05B
Zoro #
G2667309
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Chamber Width
9 13/32 in
Chamber Length
5.4"
Overall Width
11.9 in
Overall Height
9.6 in
Chamber Height
4.5 in
Overall Depth
9.5 in

Details

Item
Heating Bath
Temp. Range (C)
Ambient 7 Degrees to 100 Degrees
Voltage
120
Standards
CE
Amps AC
5.8
Material
Stainless Steel
Temp. Control
No
Capacity
5L
Capacity - Circulators & Water Baths
5L
Display
Analog
Amps
5.8
Capacity - Circulators and Water Baths
5L
Voltage (DC)
120
Accuracy
+/-0.5 Degrees C
Item - Circulators and Water Baths
Water Bath
Compliance
CE
Max. Temp. (C)
100 Degrees

Description

Water Bath, Capacity - Circulators and Water Baths 5L, Chamber Height 4.5 in, Chamber Width 9 13/32 in, Temp. Range (C) Ambient 7 Degrees to 100 Degrees , Amps 5.8, Standards CE, Voltage 120, Display Analog, Material Stainless Steel, Max. Temp. (C) 100 Degrees , Overall Depth 9.5 in, Overall Height 9.6 in, Overall Width 11.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.