This item is Discontinued.

Lab Companion Heating Bath, 5.8A, 5L BW-05G

Heating Bath, 5.8A, 5L (Discontinued)

  • Mfr # BW-05G
  • Zoro # G2667397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-05G
Zoro #
G2667397
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
14 in
Overall Height
13.1 in
Chamber Height
6.3 in
Overall Depth
10.2 in
Chamber Length
5.9"
Chamber Width
9 7/64 in

Details

Item
Heating Bath
Temp. Range (C)
Ambient 5 Degrees to 100 Degrees
Voltage
120
Max. Temp. (C)
100 Degrees
Amps
5.8
Capacity - Circulators and Water Baths
5L
Accuracy
+/-0.2 Degrees C
Material
Stainless Steel
Voltage (DC)
120
Standards
CE
Capacity
5L
Capacity - Circulators & Water Baths
5L
Temp. Control
Proportional-Integral-Derivative
Item - Circulators and Water Baths
Water Bath
Amps AC
5.8
Display
LED
Compliance
CE

Description

Water Bath, Capacity - Circulators and Water Baths 5L, Chamber Height 6.3 in, Chamber Width 9 7/64 in, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Amps 5.8, Standards CE, Voltage 120, Display LED, Material Stainless Steel, Max. Temp. (C) 100 Degrees , Overall Depth 10.2 in, Overall Height 13.1 in, Overall Width 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.