This item is Discontinued.

Lab Companion Heating Bath, 5L, LED BW-05H

Heating Bath, 5L, LED (Discontinued)

  • Mfr # BW-05H
  • Zoro # G2667336
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-05H
Zoro #
G2667336
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Chamber Width
9 13/32 in
Overall Height
10.46 in
Overall Depth
8.5 in
Chamber Length
5.4"
Overall Width
12.07 in
Chamber Height
5.9 in

Details

Item
Heating Bath
Temp. Range (C)
Ambient 5 Degrees to 100 Degrees
Voltage
120
Item - Circulators and Water Baths
Water Bath
Display
LED
Voltage (DC)
120
Material
Stainless Steel
Max. Temp. (C)
100 Degrees
Amps AC
5.8
Capacity
5L
Standards
CE
Capacity - Circulators & Water Baths
5L
Accuracy
+/-0.1 Degrees C
Compliance
CE
Amps
5.8
Temp. Control
Proportional-Integral-Derivative
Capacity - Circulators and Water Baths
5L

Description

Water Bath, Capacity - Circulators and Water Baths 5L, Chamber Height 5.9 in, Chamber Width 9 13/32 in, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Amps 5.8, Standards CE, Voltage 120, Display LED, Material Stainless Steel, Max. Temp. (C) 100 Degrees , Overall Depth 8.5 in, Overall Height 10.46 in, Overall Width 12.07 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.