This item is Discontinued.

Lab Companion Heating Bath, 8.3A, 10L, Analog BW-10B

Heating Bath, 8.3A, 10L, Analog (Discontinued)

  • Mfr # BW-10B
  • Zoro # G2667290
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-10B
Zoro #
G2667290
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
14.1 in
Chamber Length
9.5"
Chamber Height
6.5 in
Overall Height
11.4 in
Chamber Depth
9.5 in
Chamber Width
11 13/16 in
Overall Depth
13 in

Details

Item
Heating Bath
Temp. Range (C)
Ambient 7 Degrees to 100 Degrees
Voltage
120
Material
Stainless Steel
Display
Analog
Voltage (DC)
120
Amps AC
8.3
Accuracy
+/-0.5 Degrees C
Compliance
CE
Capacity - Circulators and Water Baths
10L
Capacity - Circulators & Water Baths
10L
Temp. Control
No
Max. Temp. (C)
100 Degrees
Standards
CE
Capacity
10L
Item - Circulators and Water Baths
Water Bath
Amps
8.3

Description

Water Bath, Capacity - Circulators and Water Baths 10L, Chamber Depth 9.5 in, Chamber Height 6.5 in, Chamber Width 11 13/16 in, Temp. Range (C) Ambient 7 Degrees to 100 Degrees , Amps 8.3, Standards CE, Voltage 120, Display Analog, Material Stainless Steel, Max. Temp. (C) 100 Degrees , Overall Depth 13 in, Overall Height 11.4 in, Overall Width 14.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.