This item is Discontinued.

Lab Companion Heating Bath, 8.3A, 20L, Analog BW-20B

Heating Bath, 8.3A, 20L, Analog (Discontinued)

  • Mfr # BW-20B
  • Zoro # G2667281
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-20B
Zoro #
G2667281
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
22.2 in
Overall Depth
15.4 in
Chamber Height
6.5 in
Chamber Length
11.8"
Overall Height
11.6 in
Chamber Width
19 39/64 in

Details

Item
Heating Bath
Temp. Range (C)
Ambient 7 Degrees to 100 Degrees
Voltage
120
Amps
8.3
Item - Circulators and Water Baths
Water Bath
Capacity - Circulators and Water Baths
20L
Voltage (DC)
120
Compliance
CE
Capacity - Circulators & Water Baths
20L
Capacity
20L
Amps AC
8.3
Temp. Control
No
Material
Stainless Steel
Display
Analog
Max. Temp. (C)
100 Degrees
Accuracy
+/-0.5 Degrees C
Standards
CE

Description

Water Bath, Capacity - Circulators and Water Baths 20L, Chamber Height 6.5 in, Chamber Width 19 39/64 in, Temp. Range (C) Ambient 7 Degrees to 100 Degrees , Amps 8.3, Standards CE, Voltage 120, Display Analog, Material Stainless Steel, Max. Temp. (C) 100 Degrees , Overall Depth 15.4 in, Overall Height 11.6 in, Overall Width 22.2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.