This item is Discontinued.

Lab Companion Heating Bath, 8.3A, 20L, LED BW-1020H

Heating Bath, 8.3A, 20L, LED (Discontinued)

  • Mfr # BW-1020H
  • Zoro # G0094989
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-1020H
Zoro #
G0094989
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
12.5 in
Chamber Width
11 13/16 in
Chamber Length
11.8"
Overall Width
33.2 in
Overall Depth
44.6 in
Chamber Height
7.9 in

Details

Item
Heating Bath
Amps
8.3
Temp. Range (C)
Ambient 5 Degrees to 100 Degrees
Capacity - Circulators and Water Baths
20L
Compliance
CE
Voltage (DC)
120
Voltage
120
Material
Stainless Steel
Standards
CE
Max. Temp. (C)
100 Degrees
Temp. Control
Proportional-Integral-Derivative
Capacity - Circulators & Water Baths
20L
Accuracy
+/-0.1 Degrees C
Item - Circulators and Water Baths
Water Bath
Amps AC
8.3
Capacity
20L
Display
LED

Description

Water Bath, Capacity - Circulators and Water Baths 20L, Chamber Height 7.9 in, Chamber Width 11 13/16 in, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Amps 8.3, Standards CE, Voltage 120, Display LED, Material Stainless Steel, Max. Temp. (C) 100 Degrees , Overall Depth 44.6 in, Overall Height 12.5 in, Overall Width 33.2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.