This item is Discontinued.

Lab Companion Hotplate, Ceramic, 8.3 in. W, 0 to 600 rpm T-14R

Hotplate, Ceramic, 8.3 in. W, 0 to 600 rpm (Discontinued)

  • Mfr # T-14R
  • Zoro # G2667141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T-14R
Zoro #
G2667141
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3.9 in
Plate Length
5-1/2"
Overall Width
8.3 in
Plate Dia.
5.5 in
Overall Length
11.6 in
Plate Width
5-1/2"

Details

Load Capacity
55.12 lb.
Temp. Range
122 Degrees to 662 Degrees F
Speed
0 to 600 rpm
Temp. Range (F)
0 Degrees to 662 Degrees
Hot Plate Item
Hot Plate
Plate Shape
Round
Plate Material
Ceramic
Load Capacity - Metric
25L
Load Capacity - English
55.12 lb
Watts
600
Amps
5
Voltage Rating
120
Voltage
120
Includes Timer
Yes
Item
Hotplate
Variable Speed
Yes
Temp. Range (C)
0 Degrees to 350 Degrees
Auto Shutoff
Yes
Standards
CSA, RoHS

Description

Hot Plate, Temp. Range (C) 0 Degrees to 350 Degrees , Temp. Range (F) 0 Degrees to 662 Degrees , Plate Dia. 5.5 in, Plate Shape Round, Plate Material Ceramic Coated Aluminum, Load Capacity - English 55.12 lb, Load Capacity - Metric 25L, Overall Height 3.9 in, Overall Length 11.6 in, Overall Width 8.3 in, Variable Speed Yes, Speed 0 to 600 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120, 5 Amps, 600 Watts, Standards CSA, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.