This item is Discontinued.

Lab Companion Incubating Shakers, 35 lb., 7.5A AAH23465U

Incubating Shakers, 35 lb., 7.5A (Discontinued)

  • Mfr # AAH23465U
  • Zoro # G3369007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAH23465U
Zoro #
G3369007
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
30.9 in
Overall Height
20.1 in
Overall Width
17.31 in
Height
20-7/64"
Width
17-5/16"
Depth
30-29/32"

Details

Item
Incubating Shakers
Movement Type - Lab Shakers
Orbital
Load Capacity
35 lb
Standards
CSA/CE
Speed Range
10 to 500 rpm
Operating Temp. Range
Ambient 5 Degrees to 80 Degrees C
Speed
10 to 500 rpm
Features
Microprocessor Controlled, LCD Display, Imbalance Sensor, Rs-232 Interface, USB Port
Movement Type
Orbital
Amps
7.5
Compliance
CSA/CE
Resolution
1 rpm
Weight Capacity
35 lb.
Hz
60
Range
Ambient 5 Degrees to 80 Degrees C
Plug Style - Lab Equipment
Standard
For Use With
Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats
Operating Mode
Continuous
Voltage
120
Material
Stainless Steel

Description

Orbital, Load Capacity 35 lb, Speed Range 10 to 500 rpm, Operating Temp. Range Ambient 5 Degrees to 80 Degrees C, Plug Style - Lab Equipment Standard, Amps 7.5, Hz 60, Voltage 120, Overall Depth 30.9 in, Overall Height 20.1 in, Overall Width 17.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.