This item is Discontinued.

Lab Companion Incubating Shakers, 35 lb., 9.5A AAH23475U

Incubating Shakers, 35 lb., 9.5A (Discontinued)

  • Mfr # AAH23475U
  • Zoro # G0125229
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAH23475U
Zoro #
G0125229
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
40.8 in
Depth
40-13/16"
Height
33-39/64"
Overall Width
44.4 in
Overall Height
33.6 in
Width
44-13/32"

Details

Item
Incubating Shakers
Movement Type - Lab Shakers
Orbital
Load Capacity
35 lb
Standards
CSA/CE
Speed Range
30 to 300 rpm
Operating Temp. Range
Ambient 5 Degrees to 80 Degrees C
Speed
30 to 300 rpm
Amps
9.5
Resolution
1 rpm
Features
Microprocessor Controlled, LCD Display, Imbalance Sensor, Rs-232 Interface, USB Port
Weight Capacity
35 lb.
Plug Style - Lab Equipment
Standard
Compliance
CSA/CE
For Use With
Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats
Voltage
120
Operating Mode
Continuous
Movement Type
Orbital
Hz
60
Range
Ambient 5 Degrees to 80 Degrees C
Material
Stainless Steel

Description

Orbital, Load Capacity 35 lb, Speed Range 30 to 300 rpm, Operating Temp. Range Ambient 5 Degrees to 80 Degrees C, Plug Style - Lab Equipment Standard, Amps 9.5, Hz 60, Voltage 120, Overall Depth 40.8 in, Overall Height 33.6 in, Overall Width 44.4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.